Motion
7584P100L
Half or Full Facepiece Cartridge/Filter Combination - Ammonia, Methylamine, P100, Green/Magenta
MI ITEM #06728323
MFR #7584P100L
Price$55.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Half or Full Facepiece Cartridge/Filter Combination - Ammonia, Methylamine, P100, Green/Magenta
MI ITEM #06728323
MFR #7584P100L

Mfr description
7584P100L AMMONIA CARTRIDGE/FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.48/each

Specifications

Dimensions

  • Weight
    8.33 lbs

Details

  • Color Code
    Green/Magenta
  • Protection Type
    Methylamine, P100, Ammonia
  • UPC_NO
    883940107660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)