Motion
8749VN35BF73

NICE BALL BEARINGS
8749VN35BF73

RBC Nice Ball Bearings - Ball Transfer Units - EverGlide T-Ball™
MI ITEM #06728367
MFR #8749VN35BF73
Price$70.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NICE BALL BEARINGS
8749VN35BF73

RBC Nice Ball Bearings - Ball Transfer Units - EverGlide T-Ball™
MI ITEM #06728367
MFR #8749VN35BF73

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.10/each

Specifications

Dimensions

  • Ball Diameter
    1.1875 in
  • Overall Height
    1.5630 in
  • Overall Width
    2.0000 in
  • Weight
    1 lb

Details

  • Ball Material
    Stainless Steel
  • Housing Material
    52100 Bearing Quality Steel
  • Manufacturer Upc Number
    637400607258
  • Mounting
    Flush Mount
  • UPC_NO
    637400607258

Overview

Mfr description
8749VN35BF73 BALL TRANSFER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought