Motion
1400 E
Telesteps® 1400 E Type 1 Telescopic Extension Ladder , 14 ft Maximum Length , 250 lb Capacity
MI ITEM #06728430
MFR #1400 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® 1400 E Type 1 Telescopic Extension Ladder , 14 ft Maximum Length , 250 lb Capacity
MI ITEM #06728430
MFR #1400 E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1400 E 14 FT REACH TELESCOPIC

Specifications

  • Weight Capacity
    250 lbs
  • Maximum Ladder Length
    14 ft
  • Minimum Ladder Length
    28 in
  • Duty Rating
    Type 1 250 lb
  • Ladder Material
    Aluminum
  • Additional Details
    Easy to handle, light weight, great for around the home, cottage or RV. Small enough for to fit in the trunk of your car. Retracts to 28 inches for easy Storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text