Motion
1600 EP
Telesteps® 1600 EP Type 1 Telescopic Extension Ladder , 16 ft Maximum Length , 300 lb Capacity
MI ITEM #06728432
MFR #1600 EP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® 1600 EP Type 1 Telescopic Extension Ladder , 16 ft Maximum Length , 300 lb Capacity
MI ITEM #06728432
MFR #1600 EP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1600 EP 16 FT REACH PRO-STEP TELESCOPIC

Specifications

  • Weight Capacity
    300 lbs
  • Maximum Ladder Length
    16 ft
  • Minimum Ladder Length
    30 in
  • Duty Rating
    Type 1A 300 lb
  • Ladder Material
    Aluminum
  • Additional Details
    Lightweight aircraft grade aluminum ladder for heavy duty work. Wide angled rungs, angled to create level footing increase comfort on long work days. Portability makes it easy to pack up and store safely inside your vehicle or truck. Retracts to 30 in for easy storage

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text