Motion
1600 ET
Telesteps® 1600 ET Type 1A Military & Tactical Forces Telescopic Extension Ladder , 16 ft Maximum Length , 300 lb Capacity
MI ITEM #06728433
MFR #1600 ET
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® 1600 ET Type 1A Military & Tactical Forces Telescopic Extension Ladder , 16 ft Maximum Length , 300 lb Capacity
MI ITEM #06728433
MFR #1600 ET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ladder Length
    16 ft
  • Minimum Ladder Length
    30 in

Details

  • Additional Details
    The specially designed ladder that is used by military, special forces and tactical squads. Strong, portable, lightweight and non-reflective. Retracts to 30 in for easy storage
  • Duty Rating
    Type 1A 300 lb
  • Ladder Material
    Aluminum
  • Weight Capacity
    300 lbs

Overview

Mfr description
1600 ET 16 FT REACH BLACK TACTICAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought