Specifications
Dimensions
- Maximum Ladder Length18 ft
- Minimum Ladder Length33 in
Details
- Additional DetailsProfessional grade, heavy duty telescopic ladder that weighs only 30 LBS. Wide treads increase comfort when you’re on the ladder for extended periods of time. Retracts to 33 in for easy storage
- Duty RatingType 1A 300 lb
- Ladder MaterialAluminum
- Weight Capacity300 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)