Motion
14 ES
Telesteps® 14 ES Type 1AA Combination Telescopic Ladder , 14 ft Maximum Length , 375 lb Capacity
Mi Item #06728437
MFR #14 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® 14 ES Type 1AA Combination Telescopic Ladder , 14 ft Maximum Length , 375 lb Capacity
Mi Item #06728437
MFR #14 ES

Mfr description
14 ES 14 FT REACH TELESCOPIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Ladder Length
    14 ft

Details

  • Additional Details
    Strong, lightweight aluminum combination step, extension and adjustable ladder for use on flat surfaces or stairs - 10ft. Step ladder; also works as a 14′ Extension ladder - Wide Steps for more comfortable climbing and standing - Easy to store inside the home or take with you on the road in your vehicle.
  • Duty Rating
    1AA 375 lb
  • Ladder Material
    Aluminum
  • Weight Capacity
    375 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)