Motion
100 SS
Telesteps® Step Ladders - Aluminum, Type 1 300 lbs Duty Rating, 1 ft Ladder Size, 300 lbs Weight Capacity
MI ITEM #06728439
MFR #100 SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® Step Ladders - Aluminum, Type 1 300 lbs Duty Rating, 1 ft Ladder Size, 300 lbs Weight Capacity
MI ITEM #06728439
MFR #100 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ladder Size
    1 ft

Details

  • Additional Details
    A great little step stool to have around the home, the cottage of in the RV. At 2.6 LBS it’s light enough for anyone to manage.
  • Duty Rating
    Type 1 300 lbs
  • Ladder Material
    Aluminum
  • Ladder Type
    Step Ladder
  • Weight Capacity
    300 lbs

Overview

Mfr description
100 SS 1 FT FOLDING ALUMINUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought