Motion
700 FLD
Telesteps® Step Ladders - Aluminum, Type 1 250 lbs Duty Rating, 7 ft Ladder Size, 250 lbs Weight Capacity
MI ITEM #06728441
MFR #700 FLD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Telesteps® Step Ladders - Aluminum, Type 1 250 lbs Duty Rating, 7 ft Ladder Size, 250 lbs Weight Capacity
MI ITEM #06728441
MFR #700 FLD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
700 FLD 7 FT FOLDING STEP LADDER,

Specifications

  • Ladder Type
    Twin Front Folding Stik Step Ladder
  • Ladder Material
    Aluminum
  • Ladder Size
    7 ft
  • Weight Capacity
    250 lbs
  • Duty Rating
    Type 1 250 lbs
  • Additional Details
    Folding single sided 7 ft step ladder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text