Motion
401AA00030A
Hydraulic Motor Replacement Part -
MI ITEM #06728661
MFR #401AA00030A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Motor Replacement Part -
MI ITEM #06728661
MFR #401AA00030A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
401AA00030A PILOT OPERATED CHECK VALVE
  • Provides high operational efficiency and low spring settings|Valves are offered with a wide variety of standard housings with SAE and BSPP port options

Specifications

  • Replacement Part Type
    Valve
  • Continuous Flow Rate
    80 L/min
  • Operating Pressure Range
    350 bar
  • Overall Height
    2.50 in
  • Overall Length
    3.84 in
  • Overall Width
    1.50 in
  • Recommended Filtration
    18/16/13
  • Recommended Fluids
    MIL–H–5606, SAE 10, SAE 20, etc
  • Seal Material
    Nitrile
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text