Motion
2183CF
ShopAir™ Air Chain Hoist - 1/2 ton Capacity, 10 ft Lift Ht, 11 ft/min Maximum Lift Speed
Mi Item #06728687
MFR #2183CF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ShopAir™ Air Chain Hoist - 1/2 ton Capacity, 10 ft Lift Ht, 11 ft/min Maximum Lift Speed
Mi Item #06728687
MFR #2183CF

Mfr description
2183CF (SHOP AIR) 1/2TON, 20FT; LI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lift Height
    10 ft
  • Operating Pressure
    90 psi
  • Tool Weight
    33 lb

Details

  • Air Consumption
    34 scfm
  • Body Finish Coating
    Epoxy Powder Coat
  • Chain Material
    Alloy
  • Hook Material
    Steel
  • Housing Material
    Aluminum
  • Maximum Lift Speed
    11 ft/min
  • Mounting Type
    Rigid Hook
  • Weight Capacity
    1/2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)