1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
95621 1537CW METAL BUILDING
3M™ Venture Tape™ Metal Building Facing Tape 1537CW, Black, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
06728710
MFR #
95621 1537CW METAL BUILDING
Price
$73.53
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Shielding Tape
3M 95621 1537CW METAL BUILDING
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
95621 1537CW METAL BUILDING
3M™ Venture Tape™ Metal Building Facing Tape 1537CW, Black, 72 mm x 45.7 m, 16 rolls per case
Mi Item #
06728710
MFR #
95621 1537CW METAL BUILDING
Mfr description
95621 1537CW METAL BUILDING
For industrial/occupational use only. Not for consumer sale or use.
ASTM C1136 Type IV
Tri-directional reinforcement
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$73
.53
/each
Add to Cart
Specifications
Dimensions
Length
50 yd
Width
2.83 in
Details
Color
Black
Manufacturer Upc Number
00051128956212
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items