Motion
VV5K3-42-10-01N

SMC CORP OF AMERICA
VV5K3-42-10-01N

Vv5k3(2), Vk3000 Series, Base Mounted, Manifold - 5-Way, Base Mounted, 1/8 in
Mi Item #06728777
MFR #VV5K3-42-10-01N
Price$81.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5K3-42-10-01N

Vv5k3(2), Vk3000 Series, Base Mounted, Manifold - 5-Way, Base Mounted, 1/8 in
Mi Item #06728777
MFR #VV5K3-42-10-01N

Mfr description
VV5K3-42-10-01N MANIFOLD, EXTRUDED
  • Base mounted manifolds for VK3000
  • Maximum stations: 20
  • Threads: Rc(PT), G(PF), NPT, NPTF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.98/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Outlet Size
    0.1250 in, 3.17 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    0.1250 in
  • Subplate Port Size
    0.1250 in

Details

  • Assembly Type
    Manifold Mounted
  • Body Material
    Aluminum Die Casted
  • Country of Origin
    JP
  • Flow Direction
    5-Way
  • For Use With Series
    VK3000
  • Manifold Port(s)
    0.1250 in
  • Manufacturer Product Page
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Stations
    10
  • Piping Type
    Base Mounted
  • Port Thread Standard
    NPT
  • Seal Material
    Rubber
  • Series
    VK3000
  • Standards Met
    Copper Free
  • Unit Specification
    Manifold
  • Valve Series
    VK3000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)