Motion
VXD2C0LGBXB
Pilot Op 2 Port Solenoid Valve (N.O.)
Mi Item #06728778
MFR #VXD2C0LGBXB
Price$115.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pilot Op 2 Port Solenoid Valve (N.O.)
Mi Item #06728778
MFR #VXD2C0LGBXB

Mfr description
VXD2C0LGBXB PILOT OP 2 PORT SOLENOID
  • IP65 enclosure
  • Thread piping, one-touch fitting, or flange piping
  • Standard NBR seal and Class B coil insulation
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$115.40/each

Specifications

Dimensions

  • Weight
    860 g

Details

  • Country of Origin
    JP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)