Specifications
Dimensions
- Beam Flange Adjustability4 to 14 in
Details
- Clamp TypeTrailing
- MaterialAlloy Steel
- Standards MetANSI A10.32, ANSI Z359, OSHA CFR1910.66, OSHA CFR1926.502
- Weight Capacity425 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)