Motion
RA10M10FS160

HEIM BEARING
RA10M10FS160

RBC Airframe Bearing - RA M Series
Mi Item #06728921
MFR #RA10M10FS160
Price$1,509.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
RA10M10FS160

RBC Airframe Bearing - RA M Series
Mi Item #06728921
MFR #RA10M10FS160

Mfr description
RA 10 M10 FS160 (AN946RA10M10) ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.18/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Overall Height
    3.7500 in
  • Weight
    0.71 lbs

Details

  • Bearing Type
    Spherical Rod Ends
  • Finish Coating
    Steel
  • Housing Material
    24 mm
  • Manufacturer Upc Number
    637400586485
  • Max Operating Temperature
    200 °F
  • Operating Temperature Range
    200°
  • Product Type
    Airframe Control Bearings
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    7090 lbf
  • Series
    RBC®
  • Standards Met
    MIL-PRF-23827, SAE-AS6039
  • UPC_NO
    637400586485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)