Motion
SMG1040
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
Mi Item #06729009
MFR #SMG1040
Price$276.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Heim Rod End Bearing - Series SM, SMG, Male, 4 Piece - Metal to Metal
Mi Item #06729009
MFR #SMG1040

Mfr description
SMG1040 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.02/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    1.0000 in
  • Overall Height
    2.0000 in
  • Shank Thread Size
    M10 x1.5
  • Thread Size
    M10x1.5
  • Weight
    0.13 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    637400198107
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    "Max 250°"
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    5171 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Right Hand
  • Thread Type
    Metric
  • UPC_NO
    637400198107
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)