Motion
SMLG1040

HEIM BEARING
SMLG1040

Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x1.5, Regreasable
Mi Item #06729032
MFR #SMLG1040
Price$331.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEIM BEARING
SMLG1040

Schaublin® Spherical Rod End - Grade: Metric Precision, Bore Diameter: 10 mm, Shank Thread Size: M10 x1.5, Regreasable
Mi Item #06729032
MFR #SMLG1040

Mfr description
SMLG1040 ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.23/each

Specifications

Dimensions

  • Ball Diameter
    1 in
  • Bore Diameter  
    10 mm
  • Head Diameter
    1.0000 in
  • Head Width
    0.4130 in
  • Length To Ball Center
    48 mm
  • Misalignment Angle
    14 °
  • Overall Height
    2.0000 in
  • Shank Thread Length  
    29 mm
  • Shank Thread Size
    M10 x1.5
  • Thread Size
    M10x1.5
  • Weight
    0.13 lbs

Details

  • Ball Material
    Chrome Steel
  • Finish Coating
    Steel
  • Grade
    Metric Precision
  • Housing Material
    Carbon Steel
  • Manufacturer Upc Number
    637400198114
  • Max Operating Temperature
    248 °F
  • Operating Temperature Range
    -22 to +248 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Brass
  • Radial Static Load Capacity
    5171 lbf
  • Rod End Type
    Male
  • Series
    Schaublin®
  • Thread Direction
    Left Hand
  • Thread Type
    Metric
  • UPC_NO
    637400198114
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)