Motion
CXSWM15-30
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #06729173
MFR #CXSWM15-30
Price$253.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CXS GUIDED CYLINDER with Slide Bearing Type
MI ITEM #06729173
MFR #CXSWM15-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$253.91/each

Specifications

Dimensions

  • Bore Diameter  
    0.5910 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Option
    Double End Rod
  • Body Type
    Guided
  • Bracket 1
    Double End Rod
  • Country of Origin
    JP
  • Cushion Type
    No Cushion
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Lock Type
    No Lock
  • Magnet
    With Magnet
  • Mounting Type
    Double End Rod
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Options Included
    Auto Switch Capable, Double Rod, Dual Piston, Slide Bearing
  • Piping Type
    Standard Piping
  • Piston Action
    Double Rod
  • Pivot Bracket
    No Bracket
  • Port Gender
    Female
  • Port Thread Standard
    Rc 1/8
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Stroke Adjuster Type
    Extend Stroke Adjustment
  • Type
    Guide Cylinder

Overview

Mfr description
CXSWM15-30 CYL, DUAL ROD, SLIDE BEARING
  • Bore sizes: 6, 10, 15, 20, 25, 32mm
  • Non-rotating accuracy: ± 0.1°
  • Deflection: ± 0.03mm
  • Stroke adjustment range: 0 to -10mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought