Motion
CDG3BN100-150

SMC CORP OF AMERICA
CDG3BN100-150

CDG3BN100-150
Mi Item #06729291
MFR #CDG3BN100-150
Price$233.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG3BN100-150

CDG3BN100-150
Mi Item #06729291
MFR #CDG3BN100-150

Mfr description
CDG3BN100-150 CDG3BN100150 CYLINDER
  • Space saving, compact cylinder
  • Female thread now standard
  • Eight bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.95/each

Specifications

Dimensions

  • Bore Diameter
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Cylinder Style
    Round Body
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CG3
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)