Motion
CRB1LW80-90S
Rotary Actuator No Magnet Body Size 80 mm Foot Mounting
Mi Item #06729297
MFR #CRB1LW80-90S
Price$285.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Actuator No Magnet Body Size 80 mm Foot Mounting
Mi Item #06729297
MFR #CRB1LW80-90S

Mfr description
CRB1LW8090S ACTUATOR: ROTARY
  • New Style rotary actuator, vane type
  • Compact, space saving body
  • Direct mount applications possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.49/each

Specifications

Dimensions

  • Body Size
    80 mm

Details

  • Magnet
    None
  • Mount Type
    Foot
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)