Motion
WD32P2A14CR
Washdown Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #06729936
MFR #WD32P2A14CR
Price$1,035.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Motor - 1-1/2 hp, 1800 rpm, 3 ph, 230/460 V, 145TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz, 1725 rpm Base, C-Face / Base Mount, Continuous Duty
Mi Item #06729936
MFR #WD32P2A14CR

Mfr description
WD32S2A14CR MOTOR
  • Class F insulation, Class B rise at full load on 60 hz sine wave power
  • BISSC® certified, smooth design for easy cleaning
  • USDA® approved non-toxic white epoxy paint
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,035.05/each

Specifications

Dimensions

  • Frame Size
    145TC
  • Overall Length C Dimension
    14.4 in
  • Service Factor
    1.00
  • Torque
    73.09 ft-lbs
  • Weight
    26 lbs

Details

  • Base RPM
    1725 rpm
  • Country of Origin
    MEX
  • Description
    FHP, 1 1/2 HP, 4P, 145TC
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.5 %
  • Harmonization Code
    8501.52.4000
  • Insulation Class
    F
  • Manufacturer Upc Number
    786382071103
  • Max Allowable Current
    2.2 A, 4.4 A
  • Maximum Speed
    1725 rpm
  • Model
    P063GCP4473015B
  • Motor Horsepower
    1-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230/460 V
  • Motor Type
    Washdown Motors, Painted/Paint Free/Stainless Steel
  • Mounting Type
    C-Face / Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6205
  • Product Type
    General Purpose Motors
  • Product Types
    AC Motors
  • Shaft End Bearing
    6203
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    786382071103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)