Motion
435003

DODGE
435003

435003 4-7/16 SLV RTL SEAL KIT
Mi Item #06729959
MFR #435003
Price$2,269.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
435003

435003 4-7/16 SLV RTL SEAL KIT
Mi Item #06729959
MFR #435003

Mfr description
435003 4-7/16 SLV RTL SEAL KIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,269.21/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Compatible Bore Diameter
    4.4375 in

Details

  • Housing Material
    Cast Iron
  • Material
    Cast Iron
  • Product Type
    Hydrodynamic Bearing Seals, Rings & Grommets
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)