Motion
BL646 X 100 FT Reel

TSUBAKI (UST)
BL646 X 100 FT Reel

Leaf Chain - 4x6 Lacing, 3/4 in Pitch
MI ITEM #06729965
MFR #BL646 X 100 FT Reel
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL646 X 100 FT Reel

Leaf Chain - 4x6 Lacing, 3/4 in Pitch
MI ITEM #06729965
MFR #BL646 X 100 FT Reel

Mfr description
BL646 100' REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Lacing
    4x6
  • Link Plate Height  
    0.7130 in
  • Link Plate Thickness  
    0.1250 in
  • Pin Diameter  
    0.3125 in
  • Pitch  
    3/4 in
  • Tensile Strength
    28500 lbs

Details

  • Chain Construction
    Riveted
  • Product Type
    Leaf Chain
  • Series
    BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)