Motion
RZQB32-25-10
Cylinder, 3-Position
MI ITEM #06730004
MFR #RZQB32-25-10
Price$216.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylinder, 3-Position
MI ITEM #06730004
MFR #RZQB32-25-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216.46/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Second Stroke Length
    150 mm, 5.9100 in

Details

  • Actuation
    Multi-Position
  • Auto-Switch
    No
  • Body Option
    Three Position
  • Bracket 1
    Through Hole
  • Cylinder Style
    3-Position
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Options Included
    No Switch
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Stopper Air Cylinders
  • Series
    RZQ
  • Type
    3-Position Cylinder

Overview

Mfr description
RZQB32-25-10 CYLINDER
  • 3 position cylinder w/intermediate stopper mechanism
  • 2-stage stroke enabled with a small increase in length
  • Repeatability in intermediate stop positioning: 0.02 or less
  • First-stage stroke can be freely specified
  • Wide variations in mounting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought