Motion
4956PLT14M65

MEGADYNE
4956PLT14M65

14M, 14 mm Pitch, 4956 mm Pitch Length, 65 mm Width, 354 Teeth, Chloroprene Material
Mi Item #06730165
MFR #4956PLT14M65
Price$2,939.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
4956PLT14M65

14M, 14 mm Pitch, 4956 mm Pitch Length, 65 mm Width, 354 Teeth, Chloroprene Material
Mi Item #06730165
MFR #4956PLT14M65

Mfr description
4956PLT14M65 RPC 14MM PLATINUM BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,939.45/each

Specifications

Dimensions

  • Overall Length
    4956 mm
  • Overall Width  
    65 mm
  • Pitch
    14 mm
  • Pitch Length
    4956 mm

Details

  • Belt Type
    14M
  • Material
    Chloroprene
  • Number Of Teeth  
    354
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)