Motion
NPTR-1.75

PCI
NPTR-1.75

Plain Track Roller - NPTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #06730693
MFR #NPTR-1.75
List Price$103.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
NPTR-1.75

Plain Track Roller - NPTR Series, 1.7500 in Roller Dia, 1.1300 in Roller Width, 0.7500 in Stud Dia, Sealed, Non-Metallic Material
MI ITEM #06730693
MFR #NPTR-1.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.03/each for your price

Overview

Mfr description
NPTR-1.75 YOKE PLAIN TRACK RLR
  • Plain/Cylindrical Track Rollers effectively carry radial loads and can be utilized to provide “flotation” when used in tandem with locational units (Flanged, V-Grooved etc) in response to application misalignment

Specifications

  • Roller Diameter
  • Roller Width
  • Roller Material
    Non-Metallic
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Outside Diameter
    1.7500 in
  • Hex Size
    0.3125 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    2660 lbf
  • Radial Static Load Capacity
    1400 lbf
  • Max Rpm
    15000 rpm
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    NPTR
  • UPC_NO
    841946124807
  • Weight
    0.55 lbs
  • Number Of Rows
    Double
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text