Motion
SR25SB1SSC1(GK) BLOCK

THK AMERICA INC
SR25SB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-SB, Flanged Block Mounted from the Bottom, 23mm Rail, 73mm Wide x 59.2mm Long, Static Capacity 26.8 kN, Light Preload
Mi Item #06730731
MFR #SR25SB1SSC1(GK) BLOCK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SR25SB1SSC1(GK) BLOCK

Global Standard Interchangeable Linear Ball Carriage for Profile Rail – Series SR-SB, Flanged Block Mounted from the Bottom, 23mm Rail, 73mm Wide x 59.2mm Long, Static Capacity 26.8 kN, Light Preload
Mi Item #06730731
MFR #SR25SB1SSC1(GK) BLOCK

Mfr description
SR25SB1SSC1 LINEAR BLOCK
  • Global standard size (Full Complement design)
  • GK series: individual blocks are stocked for easy & fast interchangeability
  • Thin, compact design, large radial load capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    23 mm
  • Overall Length
    59.2 mm
  • Overall Width
    73 mm
  • Weight
    0.4 kg

Details

  • Accuracy Class
    Normal Grade
  • Bearing Material
    Carbon Steel
  • Block Type
    Short Block
  • Dynamic Load Capacity
    21.6 kN
  • Load Capacity
    26.8 kN
  • Lubrication
    THK AFB-LF Grease
  • Manufacturer Upc Number
    200125422209000
  • Measurement Standard
    Metric
  • Preload
    Light Preload
  • Prop 65 Statement
    Yes
  • Seal Type
    SS (end seal + side seal + inner seal)
  • Series
    SR-SB
  • Static Load Capacity
    26.8 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)