Motion
S12-09A4-04

THOMSON (ALTRA)
S12-09A4-04

Electrak 1 Actuator - 12 V dc Input Voltage, 3.8 in Stroke Length
MI ITEM #06730780
MFR #S12-09A4-04
Your Price$733.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
S12-09A4-04

Electrak 1 Actuator - 12 V dc Input Voltage, 3.8 in Stroke Length
MI ITEM #06730780
MFR #S12-09A4-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$733.24/each(List $879.89)

Overview

Mfr description
S1209A4-04 ACTUATOR
  • Mount Material: Copper; Steel; Zinc; Aluminum; Plastic

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    12 V dc
  • Stroke
    3.8 in
  • Dynamic Load Capacity
    25 lbf
  • Static Load Capacity
    300 lbf
  • Speed At Full Load
    2.10 in/s
  • Speed At No Load
    3.00 in/s
  • Weight
    1.30 lbs
  • Manufacturer Catalog
  • Technical Specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text