Motion
E21116

TB WOODS
E21116

Quick Disconnect Bushing - E Bushing, 2-11/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron Material
MI ITEM #06730999
MFR #E21116
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
E21116

Quick Disconnect Bushing - E Bushing, 2-11/16 in Bore, 6.0000 in Flg OD, 2.7500 in LTB, Ductile Iron Material
MI ITEM #06730999
MFR #E21116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
E X 2 11/16 QD BUSHING

Specifications

  • Bushing Size
    E
  • Bore Type
    Finished Bore
  • Keyway Size
    5/8 x 5/16 in
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Ductile Iron
  • Barrel Diameter
    3.834 in
  • Barrel Length
    1.88 in
  • Bolt Circle Diameter
    5 in
  • Screw Thread Size
    1/2-13
  • Screw Length
    2.75 in
  • Manufacturer Upc Number
    698672702287
  • UPC_NO
    698672702287
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought