Motion
SFMPB
Quick Disconnect Bushing - SF Bushing, 0.5000 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #06731005
MFR #SFMPB
Your Price$109.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Bushing - SF Bushing, 0.5000 in Bore, 4.6250 in Flg OD, 2.0000 in LTB, Cast Iron Material
MI ITEM #06731005
MFR #SFMPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$109.83/each(List $126.30)

Overview

Mfr description
SF MPB BUSHING

Specifications

  • Bushing Size
    SF
  • Bore Type
    Plain Bore
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Cast Iron
  • Barrel Diameter
    3.125 in
  • Barrel Length
    1.5 in
  • Bolt Circle Diameter
    3.875 in
  • Screw Thread Size
    3/8-16
  • Screw Length
    2 in
  • Manufacturer Upc Number
    698672709811
  • UPC_NO
    698672709811
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text