Motion
250-98-0000
Bouton® OverSite™ Over-the-Glass (OTG) Rimless Frame - Scratch Resistant, Clear Lens, OS Size
Mi Item #06731603
MFR #250-98-0000
Price$8.48/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® OverSite™ Over-the-Glass (OTG) Rimless Frame - Scratch Resistant, Clear Lens, OS Size
Mi Item #06731603
MFR #250-98-0000

Mfr description
250-98-0000 GLASSES, SAFETY
  • Over-the-glass design helps keep prescription eyewear users in compliance
  • Can also be worn by itself as a regular safety glass
  • Rimless frame design ensures an unobstructed view
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.48/pr

Specifications

Dimensions

  • Size
    OS
  • Weight
    9 kg

Details

  • Additional Details
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Comfort Features
    Over-the-glass design helps keep prescription eyewear users in compliance
  • Description
    Adjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
  • Frame Style
    Over-The-Glass
  • Frame Type
    Universal
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314131165
  • Spec Sheet
  • Temple Adjustment
    Adjustable Length / Co / mold
  • UPC_NO
    616314131165
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)