Motion
203785
Concentrated Tuff Green
MI ITEM #06731789
MFR #203785
Your Price$1,316.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concentrated Tuff Green
MI ITEM #06731789
MFR #203785

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,316.16/each(List $1,513.59)

Overview

Mfr description
203785 ZEP TUFF GREEN CONC GREEN-LINK
  • Non caustic; Non Phosphate; Non carcinogenic; RCRA non hazardous

Specifications

  • Product Types
    Cleaners
  • Form
    Liquid
  • Concentration
    Concentrated
  • Container Size
    55 gal (US)
  • Container Type
    Drum
  • Scent
    Pleasant
  • Color
    Green
  • Overall Height
    35.5 in
  • Overall Width
    23.5 in
  • Application Instructions
    Spray and wipe
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water-based
  • Cleaner Type
    All purpose cleaner
  • Flammability
    Not Flammable
  • Food Grade
    A4
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    All washable surfaces
  • Product Line
    Zep
  • Manufacturer Lead Time
    5 - 7 Days
  • Package Size
    1 x 55 gal (US)
  • Storage Dimension Length
    23.5 in
  • Storage Dimension Width
    23.5 in
  • Storage Dimension Height
    34.5 in
  • Manufacturer Upc Number
    690858203779
  • UPC_NO
    690858203779
  • ECCN
    EAR99
  • Harmonization Code
    3402.90.1000
  • Application
    Stubborn stains, grease and heavy soil
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, which is/are known to the State of California to cause cancer.
  • Weight
    490.47 lbs
  • Package Quantity
    1 Per Case
  • Flash Point
    Does not flash
  • Certification
    none
  • Composition
    surfactants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text