Motion
374524
Zep 45 Dual Force (Liquid)
MI ITEM #06731790
MFR #374524
Price$72.31/cs
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Zep 45 Dual Force (Liquid)
MI ITEM #06731790
MFR #374524

Mfr description
374524 ZEP 45 DUAL FORCE LIQUID 4-1GL
  • This product offers excellent resistance without diminishing its penetrant properties; Prolongs the useful working life of all machinery and reduces down time and maintenance cost; Meets all VOC regulations; Gets in and quickly starts working to provide optimal lubrication &superior penetration; excellent corrosion resistance and rapid moisture displacement
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.31/cs

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Net Weight
    8.463 lbs
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Shelf Life
    1 yr
  • Weight
    8.463 lbs

Details

  • Alcohol Content
    0
  • Ammonia Content
    0
  • Application
    Excellent for lubricating and protecting most equipment
  • Chemical Type
    Lubricant
  • Color
    Straw
  • Composition
    Solvent
  • Concentration
    RTU
  • Container Type
    Metal Jug
  • ECCN
    EAR100
  • Features & Benefits
    This product offers excellent resistance without diminishing its penetrant properties; Prolongs the useful working life of all machinery and reduces down time and maintenance cost; Meets all VOC regulations; Gets in and quickly starts working to provide optimal lubrication &superior penetration; excellent corrosion resistance and rapid moisture displacement
  • Flammability
    Slightly flammable
  • Flash Point
    21.5
  • Foam Action
    No
  • Food Grade
    H2
  • Form
    Liquid
  • Harmonization Code
    3403.19.1000
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Lead Time
    5-7 Days
  • Manufacturer Stock Number
    374524
  • Manufacturer Upc Number
    690858024602
  • Odor
    Mix of petroleum;Banana-like
  • Package Quantity
    4 Per Case
  • Product Line
    Lubricants
  • Product Types
    Lubricant and Penetrant
  • Scent
    Banana
  • Solvent Free
    No
  • Spray Action
    No
  • Surfaces Cleaned
    Use Zep 45 Dual Force before assembling equipment to speed up work and prevent future corrosion.
  • UPC_NO
    10690858374513

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)