Motion
575/572DFD0CS00

NTN
575/572DFD0CS00

Tapered Roller Bearing Set - 3.0000 in Bore, 5.5125 in OD, 1.4375 in Cone Width, 2.8923 in Cup Width
Mi Item #06732266
MFR #575/572DFD0CS00
Price$677.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
575/572DFD0CS00

Tapered Roller Bearing Set - 3.0000 in Bore, 5.5125 in OD, 1.4375 in Cone Width, 2.8923 in Cup Width
Mi Item #06732266
MFR #575/572DFD0CS00

Mfr description
575/572DFD0CS00 TAPERED ROLLER ASSEMBLY
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$677.18/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Inner Ring Width
    1.4375 in, 36.512 mm
  • Outside Diameter
    5.5125 in
  • Overall Width
    2.8750 in
  • Precision Rating
    Class 4
  • Weight
    31.526 lbs

Details

  • Assembly Type
    TS Assembly
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    575
  • Compatible Cup
    572DFD0
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0061
  • Manufacturer Upc Number
    4547359886191
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359886191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)