Motion
T-E-M272749/M272#20

NTN
T-E-M272749/M272#20

Tapered Roller Bearing Set - 18.8750 in Bore, 26.7500 in OD, 10.8750 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #06732281
MFR #T-E-M272749/M272#20
Price$104,627.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T-E-M272749/M272#20

Tapered Roller Bearing Set - 18.8750 in Bore, 26.7500 in OD, 10.8750 in Width, Class 4 Precision, 0.0600 in, 1.500 mm Fillet Radius
Mi Item #06732281
MFR #T-E-M272749/M272#20

Mfr description
T-E-M272749/M272#20 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104,627.44/each

Specifications

Dimensions

  • Bore Diameter  
    18.8750 in
  • Fillet Radius
    0.0600 in, 1.500 mm
  • Inner Ring Width
    10.8260 in, 274.980 mm
  • Outside Diameter
    26.7500 in
  • Overall Width
    10.8750 in
  • Precision Rating
    Class 4
  • Weight
    683.432 lbs

Details

  • Assembly Type
    TDO
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    M272749
  • Compatible Cup
    M272710DG2
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0067
  • Manufacturer Upc Number
    4547359892062
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359892062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)