Motion
T-NA15117SW/K33867

NTN
T-NA15117SW/K33867

Tapered Roller Bearing Set - 1.1813 in Bore, 3.5000 in OD
Mi Item #06732283
MFR #T-NA15117SW/K33867
Price$1,648.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
T-NA15117SW/K33867

Tapered Roller Bearing Set - 1.1813 in Bore, 3.5000 in OD
Mi Item #06732283
MFR #T-NA15117SW/K33867

Mfr description
T-NA15117SW/K33867 TAPERED ROLLER SET
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,648.75/each

Specifications

Dimensions

  • Bore Diameter  
    1.1813 in
  • Inner Ring Width
    1.9395 in, 49.263 mm
  • Outside Diameter
    3.5000 in
  • Overall Width
    2.0001 in
  • Precision Rating
    Class 4
  • Weight
    5.45 lbs

Details

  • Assembly Type
    TNASW
  • Bearing Material
    Case Carburized Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    NA15117SW
  • Compatible Cup
    K33867
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359892796
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359778359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)