Specifications
Dimensions
- Bore Diameter4.7500 in
- Fillet Radius0.2500 in, 6.400 mm
- Inner Ring Width3.2500 in, 82.550 mm
- Outside Diameter10.7500 in
- Overall Width3.2500 in
- Precision RatingClass 4
- Weight206.793 lbs
Details
- Assembly TypeCone & Cup
- Bearing MaterialCase Carburized Steel
- Bearing TypeTapered Roller Bearing Full Assemblies
- Bore TypeRound
- CAD Drawing
- Closure TypeOpen
- Compatible ConeHH926749
- Compatible CupHH926710
- Country of OriginJP
- Harmonization Code8482.20.0064
- Manufacturer Upc Number4547359876437
- Operating Temperature Range-40 to 250 ºF
- Product TypeTapered Roller Bearing Full Assemblies