Motion
366/363D+A

NTN
366/363D+A

Tapered Roller Bearing Set - 50 mm Bore, 90 mm OD, 1.9689 in Width, Class 4 Precision, 0.0300 in, 0.800 mm Fillet Radius
Mi Item #06732293
MFR #366/363D+A
Price$3,311.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
366/363D+A

Tapered Roller Bearing Set - 50 mm Bore, 90 mm OD, 1.9689 in Width, Class 4 Precision, 0.0300 in, 0.800 mm Fillet Radius
Mi Item #06732293
MFR #366/363D+A

Mfr description
366/363D+A TAPERED ROLLER ASSEMBLY
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,311.89/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0300 in, 0.800 mm
  • Inner Ring Width
    0.8750 in, 22.225 mm
  • Outside Diameter
    90 mm
  • Overall Width
    1.9689 in
  • Precision Rating
    Class 4

Details

  • Assembly Type
    TDO
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Round
  • Closure Type
    Open
  • Compatible Cone
    366
  • Compatible Cup
    363D
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0040
  • Manufacturer Upc Number
    4547359885798
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    4547359885798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)