Motion
HH949549

NTN
HH949549

Cone for Tapered Roller Bearing - Inch Series and J Series
Mi Item #06732383
MFR #HH949549
Price$21,354.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
HH949549

Cone for Tapered Roller Bearing - Inch Series and J Series
Mi Item #06732383
MFR #HH949549

Mfr description
HH949549 CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$21,354.23/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Cone Width  
    4.3750 in
  • Fillet Radius
    0.2500 in, 6.400 mm

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Manufacturer Upc Number
    4547359887594
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359887594
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)