Motion
H239610

NTN
H239610

Taper Roller Bearing Cup -
Mi Item #06732531
MFR #H239610
Price$1,996.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
H239610

Taper Roller Bearing Cup -
Mi Item #06732531
MFR #H239610

Mfr description
H239610 CUP
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,996.62/each

Specifications

Dimensions

  • Cup Width  
    2.5625 in
  • Outside Diameter  
    12.5970 in
  • Weight
    17.681 lbs

Details

  • Manufacturer Upc Number
    4547359887174
  • Product Type
    Tapered Roller Bearing Cups
  • UPC_NO
    4547359887174
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)