Motion
3191

NTN
3191

Tapered Roller Bearing Cone - 1.1875 in Bore, 1.1810 in Width, 0.1400 in, 3.600 mm Fillet Radius, Case Carburized Steel Material
Mi Item #06732641
MFR #3191
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3191

Tapered Roller Bearing Cone - 1.1875 in Bore, 1.1810 in Width, 0.1400 in, 3.600 mm Fillet Radius, Case Carburized Steel Material
Mi Item #06732641
MFR #3191

Mfr description
3191 CONE
  • NTN tapered roller bearings are designed for the most demanding applications in industries such as mining, forestry and steel manufacturing.
  • Utilizing conical rollers and raceways arranged so that the rollers and raceways meet at a common apex, NTN’s tapered roller bearing rollers are guided by contact between the large end of the roller, providing high capacity for radial and single thrust loads.
  • With almost 100 million tapered roller bearings manufactured every year under the NTN and Bower brands, it’s no wonder that NTN rivals all major competitors on the market.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in
  • Cone Width  
    1.1875 in
  • Fillet Radius
    0.1400 in, 3.600 mm

Details

  • Bearing Material
    Case Carburized Steel
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482.20.0070
  • Manufacturer Upc Number
    4547359885699
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Tapered Roller Bearing Cones
  • UPC_NO
    4547359885699
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)