Overview
Mfr description
64-116835-A422 NT34-010-0-RM090-124
- Stainless Steel Output Shaft, Anodized Aluminum Housing
Specifications
- Reducer TypeTrue Planetary
- Technical Specifications
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data