1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Gearwrench
84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
1/2" Drive, Hex Bit Socket 0.45" Bit Length, 3-1/16" OAL
Mi Item #
06732984
MFR #
84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
Price
$14.80
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Sockets
Impact Sockets
Gearwrench 84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gearwrench
84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
1/2" Drive, Hex Bit Socket 0.45" Bit Length, 3-1/16" OAL
Mi Item #
06732984
MFR #
84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
Mfr description
84627 1/2" DRIVE IMPACT HEX SOCKET 10MM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$14
.80
/each
Add to Cart
Specifications
Dimensions
BitLength
0.450 in
Drive Size
1/2 in
Hex Size
10.0 mm
Overall Length
10.0 mm in
Details
ASME Spec
B107.33M
PSC Code
5120
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items