Motion
84630
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06732987
MFR #84630
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13 mm Socket Size, 1/2 in Drive, 6 PT, Standard Type, Black Oxide Finish
MI ITEM #06732987
MFR #84630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
84630 1/2" DRIVE IMPACT HEX SOCKET 13MM

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    13 mm
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • Socket Points
    6 PT
  • Overall Length
    78 mm
  • Finish Coating
    Black Oxide
  • UPC_NO
    099575846304
  • PSC Code
    5120
  • Hex Size
    13.0 mm
  • ASME Spec
    B107.33M
  • BitLength
    0.590 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text