Motion
84631
Impact Socket - 14 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #06732988
MFR #84631
Price$17.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 14 mm Socket Size, 1/2 in Drive, 6 PT, Hex Bit Type, Black Oxide Finish
Mi Item #06732988
MFR #84631

Mfr description
84631 1/2" DRIVE IMPACT HEX SOCKET 14MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.30/each

Specifications

Dimensions

  • BitLength
    0.640 in
  • Drive Size
    1/2 in
  • Hex Size
    14.0 mm
  • Overall Length
    78 mm
  • Socket Size
    14 mm

Details

  • ASME Spec
    B107.33M
  • Finish Coating
    Black Oxide
  • Material
    Chrome-Molybdenum (Cr-Mo)
  • PSC Code
    5120
  • Socket Points
    6 PT
  • Socket Type
    Hex Bit
  • UPC_NO
    099575846311
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)