Motion
CDQ2D80TN-100DCMZ

SMC CORP OF AMERICA
CDQ2D80TN-100DCMZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06733013
MFR #CDQ2D80TN-100DCMZ
Price$163.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2D80TN-100DCMZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06733013
MFR #CDQ2D80TN-100DCMZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$163.21/each

Specifications

Dimensions

  • Bore Diameter  
    3.1500 in
  • Rod Size / Thread
    M (Rod End Male Thread)
  • Stroke
    100 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Double Clevis
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-100DCMZ
  • Lock Type
    No Lock
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Manufacturer Catalog
  • Mounting Type
    Double Clevis
  • Options Included
    Auto Switch Mounting Grooves, Rod End Male Thread, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Boot
    No
  • Rod End Thread
    M (Rod End Male Thread)
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Stroke Adjuster Type
    No Adjuster
  • Type
    Compact

Overview

Mfr description
CDQ2D80TN-100DCMZ COMPACT CYLINDER,
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
  • Port threads: M (12 to 25 bore); Rc, NPT or G (32 to 100 bore)
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought