Motion
SAF B22526 HTLC

SKF
SAF B22526 HTLC

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06733060
MFR #SAF B22526 HTLC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF B22526 HTLC

Pillow Block Roller Bearing Unit - 4-7/16 in Bore Dia., Cast Iron Material, Fixed or Float
MI ITEM #06733060
MFR #SAF B22526 HTLC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SAFB22526HTLC PILLOW BLOCK
  • Consists of a sealed SKF Explorer spherical roller bearing, a housing with a 70-90% grease fill, and labyrinth housing seals
  • Cost-effective sealing solution can have a significant impact on bearing service life, as contaminants have to pass through three barriers to reach the bearing: 1st barrier—external housing seal, 2nd barrier—housing grease, 3rd barrier—integral bearing seal
  • Guards against the ingress of contaminants
  • Reduces maintenance and operating costs
  • Requires less space
  • Increases Mean Time Between Failure (MTBF)—minimum 3x service life increase
  • Extended re-lubrication intervals (approx 90% less grease) = less environmental waste
  • Quick and easy to mount
  • Can use oil injection sleeve from size 4 7/16 inch and above to reduce time for both mounting and dismounting
  • No feeler gauge measurements
  • 100% inch design allows customer to use existing inch hydraulic nut
  • Available for locating and non-locating units

Specifications

  • Bore Diameter
  • Bore Type
    Round
  • Base To Bore Centerline
    6.0000 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Expansion Type
    Expansion / Non-Expansion
  • Weight
    142.29 lbs
  • Manufacturer Product Page
  • UPC_NO
    7316574284115
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought