Motion
81644 FLARE NUT WRENCHES 9MMX11MM

Gearwrench
81644 FLARE NUT WRENCHES 9MMX11MM

9 x 11mm, Double End Head, Open End Flare Nut Wrench 5-3/8" OAL, Steel, Full Polish, 6 Points
MI ITEM #06733076
MFR #81644 FLARE NUT WRENCHES 9MMX11MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81644 FLARE NUT WRENCHES 9MMX11MM

9 x 11mm, Double End Head, Open End Flare Nut Wrench 5-3/8" OAL, Steel, Full Polish, 6 Points
MI ITEM #06733076
MFR #81644 FLARE NUT WRENCHES 9MMX11MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length
    5-3/8 in
  • Size
    9X11 mm

Details

  • Finish Coating
    Full Polish
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Open End
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81644 FLARE NUT WRENCHES 9MMX11MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought