Motion
81647 FLARE NUT WRENCHES 15MMX17MM

Gearwrench
81647 FLARE NUT WRENCHES 15MMX17MM

15 x 17mm, Double End Head, Open End Flare Nut Wrench 7-5/8" OAL, Steel, Full Polish, 6 Points
MI ITEM #06733079
MFR #81647 FLARE NUT WRENCHES 15MMX17MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Gearwrench
81647 FLARE NUT WRENCHES 15MMX17MM

15 x 17mm, Double End Head, Open End Flare Nut Wrench 7-5/8" OAL, Steel, Full Polish, 6 Points
MI ITEM #06733079
MFR #81647 FLARE NUT WRENCHES 15MMX17MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Offset Angle
    15
  • Overall Length
    7-5/8 in
  • Size
    15 x 17 mm

Details

  • Finish Coating
    Full Polish
  • Head Type
    Double End
  • Material
    Steel
  • Number Of Points
    6
  • PSC Code
    5120
  • Type
    Open End
  • Warranty
    Lifetime Replacement

Overview

Mfr description
81647 FLARE NUT WRENCHES 15MMX17MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought